Skip Content
CLUTCH/BRAKE, TORQUE 30 FT-LB, 90 D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CLUTCH/BRAKE, TORQUE 30 FT-LB, 90 D

WARNER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2DBK8
  • Mfr. Model # 2DBK8
  • UNSPSC # 26111909
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.97 lbs

Technical Specs

  • Amps Holding -
  • Application -
  • Coil Volts -
  • Finish Black Paint
  • Features -
  • Includes Mounting Hardware
  • For Use With NEMA C-Face Motor/Reducer
  • Inrush Amps -
  • Item Clutch/Brake
  • Length (In.) 6-3/4
  • Max. Bore (In.) -
  • Phase -
  • Max. HP @ 3450 RPM -
  • Shaft Dia. (In.) 5/8
  • Power Lead Length (In.) 30
  • Max. HP @ 1725 RPM -
  • Type -
  • Static Torque (Ft.-Lb.) 30
  • Voltage (DC) 90
  • Width (In.) 6-3/4
  • Ambient (C) -
  • Voltage @ 50 Hz -
  • Enclosure Vented
  • Max. RPM 3600
  • Duty -
  • Hz -
  • NEMA/IEC Frame 56C
  • Function -
  • Series UM-100
  • Service Factor -
  • Voltage @ 60 Hz -
  • Agency Compliance UL/CSA
  • Mounts On NEMA C-Face Motor or Between Motor and Reducer
  • Keyseat Size (In.) -
  • Lever Type -
  • Converts -
  • Brake Mouting Position Horizontal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list