Skip Content
CLUTCH/BRAKE CONTROL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLUTCH/BRAKE CONTROL

WARNER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2DBN9
  • Mfr. Model # 2DBN9
  • UNSPSC # 26111909
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.48 lbs

Technical Specs

  • Item Clutch/Brake Control
  • Height (In.) 9/16
  • Length (In.) 3-1/3
  • Voltage Output 90 VDC
  • Ambient (C) -29 - 45
  • For Use With All Series 90 V Clutch/Brakes
  • Function Convert AC Voltage into DC Voltage
  • Width (In.) 2-3/16
  • Input Voltage 120 VAC
  • Hz 60/50
  • Agency Compliance CE and UL
  • Mounts On the Standard Module Conduit Box
  • Status Indicator Green LED Indicates Power to Clutch, Red LED Indicates Power to Brake

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list