CLUSTER BOX UNIT PEDESTAL,SANDSTONE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

CLUSTER BOX UNIT PEDESTAL,SANDSTONE

SALSBURY INDUSTRIES

Web Price : $185.97 / EACH

Compliance and Restrictions

  • None

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3YNL8
  • Mfr. Model # 3385SAN
  • UNSPSC # 24112407
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.69 lbs

Technical Specs

  • Depth 12"
  • Colour Sandstone
  • For Use With 3YNL7 and 3YNL6
  • Finish Powder Coated
  • Height 14-1/2"
  • Item Cluster Box Unit Pedestal
  • Width 12"
  • Type For 13 or 16 Doors
  • Post Material Aluminum
  • Post Thickness 1/4"
  • Net Weight 15 lb.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list