CLR VINYL TUBING 7/16 OD X 5/16 ID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CLR VINYL TUBING 7/16 OD X 5/16 ID

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FARJFT75-100
  • Mfr. Model # JFT75-100
  • UNSPSC # 40142007
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.88 lbs

Product Details

Vinyl tubing, clear, 5/16 in. inside diameter, 7/16 in. outside diameter, 50 PSI working pressure.

Technical Specs

  • Application Conveyance of Air and Water and is Used Extensively where Food and Beverages are Conveyed
  • Inside Dia. 5/16"
  • Item Tube
  • Temp. Range 25 Degrees F - 149 Degrees F
  • Outside Dia. 7/16"
  • Standards NSF (Standard 51 and 61), FDA
  • Flexibility Flexible
  • Max. Pressure 50 PSI
  • Tube Color Clear

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list