Skip Content
CLR VINYL TUBING 1 1/4 OD X 1 ID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLR VINYL TUBING 1 1/4 OD X 1 ID

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FARJFT2016-100
  • Mfr. Model # JFT2016-100
  • UNSPSC # 23241610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Product Details

A clear polyvinyl-chloride tubing manufactured from F.D.A. approved resins. Tubing is clear, flexible, easy to clean and non-contaminating. Ideally suited for conveyance of air and water and is used extensively where food and beverages are conveyed.

Technical Specs

  • Application Conveyance of Air and Water and is Used Extensively where Food and Beverages are Conveyed
  • Inside Dia. 1"
  • Item Tube
  • Outside Dia. 1-1/4"
  • Temp. Range 25 Degrees F - 149 Degrees F
  • Max. Pressure 25 PSI
  • Standards NSF (Standard 51 and 61), FDA
  • Flexibility Flexible
  • Tube Color Clear

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list