Skip Content
CLR SUPER-SZ AKROBIN 23-7/8X11X7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLR SUPER-SZ AKROBIN 23-7/8X11X7

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30286SCLAR
  • Mfr. Model # 30286SCLAR
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 1997
  • Shipping Weight 3.0 lbs

Product Details

Control inventories, shorten assembly times and minimize parts handling.Heavy-duty bins securely stack atop each other or sit on shelving. Molded from industrial grade polymers, AkroBins are unaffected by weak acids and alkalis. Sturdy one piece construct

Technical Specs

  • Colour Clear
  • Includes Label Area on Front of Bin
  • Item Super Size Bin
  • Material Industrial Grade Polymer
  • Load Capacity 200 lbs.
  • Use Divider No. Mfr. No. 40286, 41286
  • Inside Length 20-7/8"
  • Inside Width 9-1/8"
  • Inside Height 6-1/8"
  • Outside Length 23-7/8"
  • Outside Width 11"
  • Volume Capacity 0.67 cu. ft.
  • Outside Height 7"
  • No. of Divider Slots Long 3
  • Use with Grainger Divider No. 4MXL1W, 4MXK9L
  • Hopper Bin Item Hopper Bin
  • ESD Conductive No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list