Skip Content
CLR SUPER-SZ AKROBIN 20X12-3/8X8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLR SUPER-SZ AKROBIN 20X12-3/8X8

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30281SCLAR
  • Mfr. Model # 30281SCLAR
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 1997
  • Shipping Weight 2.5 lbs

Product Details

Control inventories, shorten assembly times and minimize parts handling.Heavy-duty bins securely stack atop each other or sit on shelving. Molded from industrial grade polymers, AkroBins are unaffected by weak acids and alkalis. Sturdy one piece construct

Technical Specs

  • Colour Clear
  • Item Super Size Bin
  • Includes Label Area on Front of Bin
  • Load Capacity 200 lbs.
  • Material Industrial Grade Polymer
  • Use Divider No. Mfr. No. 40281
  • Inside Width 10-11/16"
  • Inside Length 16-7/8"
  • Inside Height 7-3/8"
  • Outside Width 12-3/8"
  • No. of Divider Slots Long 3
  • Outside Height 8"
  • Volume Capacity 0.79 cu. ft.
  • Outside Length 20"
  • Use with Grainger Divider No. 10A046
  • Hopper Bin Item Hopper Bin
  • ESD Conductive No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list