Skip Content
CLR SCOTCHGARD AF LENS,FOAM GASKET,STRAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLR SCOTCHGARD AF LENS,FOAM GASKET,STRAP

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBTS1101SGAF-KT
  • Mfr. Model # S1101SGAF-KT
  • UNSPSC # 46181803
  • CATALOGUE PAGE # 2528
  • Shipping Weight 0.1 lbs

Technical Specs

  • Includes Foam Gasket, Strap
  • Item Safety Glasses
  • Lens Coating Anti-Fog
  • Lens Colour Clear
  • Frame Colour Black/Blue
  • Standards ANSI Z87.1, CSA Z94.3
  • Frame Material Polycarbonate
  • Lens Material Polycarbonate
  • UV Protection 99.9%
  • Gender Unisex
  • Foam Lined Yes
  • Primary Frame Color Blue
  • Photochromatic Lens No
  • Polarized Lens No
  • Primary Lens Color Clear
  • Eyewear Frame Style Half-Frame
  • Eyewear Size Universal
  • Series Premium Protective Eyewear
  • Temple Style Interchangeable
  • Temple Colour Black/Blue
  • Metal Detectable No
  • X-Ray Detectable Yes
  • Eyewear Frame Design Wraparound
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list