CLR AKRO-GRIVD 22-3/8 X 17-3/8 X 6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CLR AKRO-GRIVD 22-3/8 X 17-3/8 X 6

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM33226SCLAR
  • Mfr. Model # 33226SCLAR
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 2004
  • Shipping Weight 3.8 lbs

Product Details

Versatile work-in-process transfer containers.Injection molded from industrial grade polymer. Resists most solvents and chemicals.Compatible with most racks, shelving, and automated material handling equipment. Dividers allow subdivision of the containers

Technical Specs

  • Colour Clear
  • Item Grid Box
  • Material Industrial Grade Polymer
  • Load Capacity 40 lbs.
  • Use Divider No. Mfr. No. 42226, 41226
  • Use Lid Number Mfr. No. 33023
  • Inside Width 20-1/8"
  • Inside Height 5-7/8"
  • Divider Color Black
  • Inside Length 20-1/8"
  • Outside Width 17-3/8"
  • No. of Divider Slots Short 15
  • No. of Divider Slots Long 11
  • Outside Length 22-3/8"
  • Outside Height 6"
  • Volume Capacity 0.96 cu. ft.
  • ESD Conductive No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list