Skip Content
CLR AKRO-GRIVD 22-3/8 X 17-3/8 X 4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLR AKRO-GRIVD 22-3/8 X 17-3/8 X 4

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM33224SCLAR
  • Mfr. Model # 33224SCLAR
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 2004
  • Shipping Weight 3.1 lbs

Product Details

Versatile work-in-process transfer containers.Injection molded from industrial grade polymer. Resists most solvents and chemicals.Compatible with most racks, shelving, and automated material handling equipment. Dividers allow subdivision of the containers

Technical Specs

  • Colour Clear
  • Material Industrial Grade Polymer
  • Item Grid Box
  • Load Capacity 30 lbs.
  • Use Divider No. Mfr. No. 42224, 41224
  • Divider Color Black
  • Use Lid Number Mfr. No. 33023
  • Inside Width 20-1/16"
  • Inside Height 3-7/8"
  • Inside Length 20-1/16"
  • Outside Width 17-3/8"
  • No. of Divider Slots Short 15
  • No. of Divider Slots Long 11
  • Outside Height 4"
  • Outside Length 22-3/8"
  • Volume Capacity 0.61 cu. ft.
  • ESD Conductive No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list