Skip Content
CLR AKRO-GRIVD 16-1/2 X 10-7/8 X 6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLR AKRO-GRIVD 16-1/2 X 10-7/8 X 6

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM33166SCLAR
  • Mfr. Model # 33166SCLAR
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 2004
  • Shipping Weight 1.75 lbs

Product Details

Versatile work-in-process transfer containers. Injection molded from industrial grade polymer. Resists most solvents and chemicals. Compatible with most racks, shelving, and automated material handling equipment. Dividers allow subdivision of the containe

Technical Specs

  • Item Grid Box
  • Colour Clear
  • Material Industrial Grade Polymer
  • Load Capacity 35 lbs.
  • Use Divider No. Mfr. No. 42166, 41166
  • Divider Color Black
  • Use Lid Number Mfr. No. 33061
  • Inside Width 14-7/8"
  • Inside Length 14-7/8"
  • Outside Width 10-7/8"
  • No. of Divider Slots Short 11
  • Outside Height 6"
  • No. of Divider Slots Long 7
  • Inside Height 5-9/16"
  • Outside Length 16-1/2"
  • Volume Capacity 0.44 cu. ft.
  • ESD Conductive No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list