Skip Content
CLR AKRO-GRIVD 10-7/8 X 8-1/4 X 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLR AKRO-GRIVD 10-7/8 X 8-1/4 X 5

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM33105SCLAR
  • Mfr. Model # 33105SCLAR
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 2004
  • Shipping Weight 0.82 lbs

Product Details

Versatile work-in-process transfer containers.Injection molded from industrial grade polymer. Resists most solvents and chemicals.Compatible with most racks, shelving, and automated material handling equipment. Dividers allow subdivision of the containers

Technical Specs

  • Colour Clear
  • Item Grid Box
  • Material Industrial Grade Polymer
  • Load Capacity 25 lbs.
  • Use Divider No. Mfr. No. 42105, 41105
  • Use Lid Number Mfr. No. 33011
  • Inside Width 9-5/16"
  • Divider Color Black
  • Outside Width 8-1/4"
  • Inside Length 9-5/16"
  • Inside Height 4-5/8"
  • Outside Height 5"
  • No. of Divider Slots Long 5
  • No. of Divider Slots Short 7
  • Outside Length 10-7/8"
  • Volume Capacity 0.16 cu. ft.
  • ESD Conductive No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list