Skip Content
CLP SERIES STD LI-ION BATTERY KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLP SERIES STD LI-ION BATTERY KIT

MOTOROLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRLHKNN4014A
  • Mfr. Model # HKNN4014A
  • UNSPSC # 26111701
  • CATALOGUE PAGE # 2231
  • Shipping Weight 1.0 lbs

Product Details

Lithium-ion rechargeable battery kit. For use with CLP(TM).

Technical Specs

  • Battery Type Lithium-ion
  • Fits Model Mfg. No. CLU1010BHLAA, CLU1040BHLAA
  • Voltage 3.7
  • Recharge Time 2-1/2 hr.
  • Item Battery Pack
  • Battery Capacity 1,130 mAh
  • Fits Brand Motorola

Compliance and Restrictions

  • Dangerous Good

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list