Skip Content
CLP SERIES CPS CABLE KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLP SERIES CPS CABLE KIT

MOTOROLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRLHKKN4025A
  • Mfr. Model # HKKN4025A
  • UNSPSC # 26111704
  • CATALOGUE PAGE # 2231
  • Shipping Weight 1.0 lbs

Product Details

Cable kit for CLP(TM).

Technical Specs

  • Height (In.) 1/2
  • For Use With CLP(TM)
  • Item Programming Cable
  • Type Motorola
  • Length (In.) 12
  • Width (In.) 1/2
  • Sub-Category Cables, Adapters, and Power Supplies

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list