Skip Content
CLP SERIES BELT CLIP HOLSTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLP SERIES BELT CLIP HOLSTER

MOTOROLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRLHKLN4438A
  • Mfr. Model # HKLN4438A
  • UNSPSC # 26111704
  • CATALOGUE PAGE # 2231
  • Shipping Weight 1.0 lbs

Product Details

Belt clip holster for CLP(TM).

Technical Specs

  • For Use With CLP(TM)
  • Type Motorola
  • Item Belt Clip Holster
  • Height (In.) 3-1/2
  • Length (In.) 1/2
  • Width (In.) 3.5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list