Skip Content
CLOTH5X1.0WHTF/IDXPERT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLOTH5X1.0WHTF/IDXPERT

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYX163-498
  • Mfr. Model # X163-498
  • UNSPSC # 55121620
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.49 lbs

Technical Specs

  • Colour Black/White
  • Item Printer Label
  • Temp. Range -40 Degrees to 175 Degrees F
  • Material Vinyl
  • Width 1/2"
  • Legend Blank
  • Max. Wire Size 12 AWG
  • Standards UL
  • Min. Wire Size 10 AWG
  • Labels per Roll 225

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list