CLOTH UTILITY 314D 9INX11IN P60X GR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CLOTH UTILITY 314D 9INX11IN P60X GR

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMAB19773
  • Mfr. Model # AB19773
  • UNSPSC # 31191507
  • CATALOGUE PAGE # 605
  • Shipping Weight 0.15 lbs

Product Details

Abrasive cloth sheet, excellent mineral adhesion, rust removal, deburring, surface prep for paint and other coatings, fine sanding and polishing. Size: 9 inch x 11 inches.

Technical Specs

  • Grit P60X
  • Width 9"
  • Item Sanding Sheet
  • Length 11"
  • Grade P60x
  • Series 314d
  • Backing Material Cloth

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list