Skip Content
CLOTH UTILITY 314D 9INX11IN P150JGR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLOTH UTILITY 314D 9INX11IN P150JGR

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMAB19769
  • Mfr. Model # AB19769
  • UNSPSC # 31191507
  • CATALOGUE PAGE # 605
  • Shipping Weight 0.08 lbs

Product Details

Abrasive cloth sheet, excellent mineral adhesion, rust removal, deburring, surface prep for paint and other coatings, fine sanding and polishing. Size: 9 inch x 11 inches.

Technical Specs

  • Grit P150J
  • Length 11"
  • Item Sanding Sheet
  • Width 9"
  • Grade P150j
  • Backing Material Cloth
  • Series 314d

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list