Skip Content
CLOTH UTILITY 314D 2INX50 YDS P150J close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CLOTH UTILITY 314D 2INX50 YDS P150J

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMAB19820
  • Mfr. Model # AB19820
  • UNSPSC # 31191507
  • CATALOGUE PAGE # 606
  • Shipping Weight 3.21 lbs

Product Details

Abrasive cloth sheet, excellent mineral adhesion, rust removal, deburring, surface prep for paint and other coatings, fine sanding and polishing. Size: 2 inches x 50 yards.

Technical Specs

  • Grit P150J
  • Item Cloth Roll
  • Colour Maroon
  • Length 50 yd.
  • Width 2"
  • Grade P150J
  • Series 314d
  • Backing Material Cloth

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list