CLOTH ULTRASILVER HAND SCRUB 6/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CLOTH ULTRASILVER HAND SCRUB 6/PK

ATLAS GRAHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ATG60360
  • Mfr. Model # 60360
  • UNSPSC # 21101802
  • CATALOGUE PAGE # 1679
  • Shipping Weight 0.25 lbs

Product Details

Ultrasilver(TM) hand scrub. Microfibres are impregnated with silver ions that are self-sanitizing, preventing the growth of bacteria within the pad. Polypropylene scrubbing fibres give extra scrubbing power. 5 per pack. Size 4 in. x 3 in. Colour: blue.

Technical Specs

  • Colour Blue

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list