Skip Content
CLOTH SONTARA POLISH/DETAIL 50/BG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLOTH SONTARA POLISH/DETAIL 50/BG

AXALTA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUPE4145
  • Mfr. Model # E4145
  • UNSPSC # 56111905
  • CATALOGUE PAGE # 3294
  • Shipping Weight 1.0 lbs

Product Details

Extra soft safe for most surfaces. Traps polish for a brilliant shine. No streak producing additives. Ideal for detailing chrome surfaces.

Technical Specs

  • Item Polish/Detail Cloth
  • Colour White
  • Length 17"
  • Width 12"
  • Material Polyester
  • Thickness 0.38mm
  • Diameter 12 "

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list