CLOTH SONT SLVNT WASH/DRY 100/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CLOTH SONT SLVNT WASH/DRY 100/BX

AXALTA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUPE4143
  • Mfr. Model # E4143
  • UNSPSC # 56111905
  • CATALOGUE PAGE # 3294
  • Shipping Weight 1.0 lbs

Product Details

Large super-absorbent and virtually lint free. Offers excellent strength wet or dry. No added binders or glue that can dissolve on the surface to contaminate the work surface.

Technical Specs

  • Item Wash/Dry Cloth
  • Colour Blue
  • Material Polyester
  • Length 16.5"
  • Width 12"
  • Thickness 0.38mm
  • Diameter 12 "

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list