Discontinued with Replacement
CLOTH SAND 5YD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CLOTH SAND 5YD

WORTHINGTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WORWS80136
  • Mfr. Model # WS80136
  • UNSPSC # 31191504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs
Suggested Replacement Product
CLOTH SAND 5YD

Your Price: NA

Technical Specs

  • Colour Black
  • Item Abrasive Roll
  • Length 15 ft.
  • Width 1-1/2"
  • Grade Fine
  • Grit 120
  • Abrasive Material Sand
  • Backing Material Flexible Cloth

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list