Skip Content
CLOTH RAG,RCYCLD T-SHIRT,25 LB,PK 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CLOTH RAG,RCYCLD T-SHIRT,25 LB,PK 2

HOSPECO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8AK43
  • Mfr. Model # 8AK43
  • UNSPSC # 47131501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.65 lbs

Technical Specs

  • Colour White
  • Item T-Shirt Cloth Rag
  • Material Recycled Cotton T-shirt
  • Size Varies
  • Packaging Size 25 lbs.
  • Package Type Box

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list