Skip Content
CLOTH RAG,RCYCLD COTTN T-SHIRT,25 L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CLOTH RAG,RCYCLD COTTN T-SHIRT,25 L

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG20G115
  • Mfr. Model # 20G115
  • UNSPSC # 47131502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.1 lbs

Technical Specs

  • Colour White
  • Item T-Shirt Cloth Rag
  • Material Recycled Cotton
  • Packaging Size 25 lbs.
  • Package Type Box
  • Size Varies

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list