Skip Content
CLOTH RAG,RCYCLD COTTN T-SHIRT,25 L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLOTH RAG,RCYCLD COTTN T-SHIRT,25 L

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13Y368
  • Mfr. Model # 13Y368
  • UNSPSC # 47131501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.5 lbs

Technical Specs

  • Colour Tan
  • Material New Cotton T-shirt
  • Item T-Shirt Cloth Rag
  • Size Varies
  • Packaging Size 25 lbs.
  • Package Type Box

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list