Skip Content
CLOTH RAG,RCYCLD COTTN SWEATS,50 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLOTH RAG,RCYCLD COTTN SWEATS,50 LB

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13Y355
  • Mfr. Model # 13Y355
  • UNSPSC # 47131501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 53.75 lbs

Technical Specs

  • Colour White
  • Item Cloth Rag
  • Material Recycled Cotton Sweats
  • Packaging Size 50 lbs.
  • Size Varies
  • Package Type Box

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list