Skip Content
CLOTH RAG,RCYCLD COTTN FLANNEL,25 L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLOTH RAG,RCYCLD COTTN FLANNEL,25 L

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13Y352
  • Mfr. Model # 13Y352
  • UNSPSC # 47131501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.35 lbs

Technical Specs

  • Item Cloth Rag
  • Material Recycled Cotton Flannel
  • Colour Assorted
  • Size Varies
  • Package Type Box
  • Package Size 25 lbs.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List