Skip Content
CLOTH RAG,MULTI,NEW COLOR KNIT,25-L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CLOTH RAG,MULTI,NEW COLOR KNIT,25-L

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13Y357
  • Mfr. Model # 13Y357
  • UNSPSC # 47131501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.35 lbs

Technical Specs

  • Colour Assorted
  • Size Varies
  • Item Cloth Rag
  • Material Recycled Cotton Knit
  • Packaging Size 25 lbs.
  • Package Type Box

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list