Skip Content
CLOTH RAG,MULTI COLORED KNITS,50-LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLOTH RAG,MULTI COLORED KNITS,50-LB

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13Y349
  • Mfr. Model # 13Y349
  • UNSPSC # 47131501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 53.8 lbs

Technical Specs

  • Item Cloth Rag
  • Colour Assorted
  • Material Recycled Cotton Knit
  • Size Varies
  • Package Type Box
  • Packaging Size 50 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list