Skip Content
CLOTH MICROFIBER GREEN 12/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLOTH MICROFIBER GREEN 12/PK

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ1TTX7
  • Mfr. Model # 1TTX7
  • UNSPSC # 47131502
  • CATALOGUE PAGE # 1679
  • Shipping Weight 1.3 lbs

Product Details

ToughGuy(TM) microfiber cloth. Durable, universal use for all-purpose cleaning. Stands up to tough cleaning, yet gentle enough to use on delicate surfaces. Colour: Green. 12 per pack.

Technical Specs

  • Item Lightweight Microfiber Cloth
  • Material Microfiber
  • Colour Green
  • Size 16" x 16"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list