Skip Content
CLOTH MIC FIB BLU 16X16 CLEAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLOTH MIC FIB BLU 16X16 CLEAN

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN05300
  • Mfr. Model # 05300
  • UNSPSC # 23131507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.05 lbs

Technical Specs

  • Colour Blue
  • Item Cleaning Cloth
  • Length (In.) 16
  • Material Microfiber
  • Package Quantity 20
  • Width (In.) 16

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list