Skip Content
CLOTH DISC 5 X WGT XA517 AO 40G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLOTH DISC 5 X WGT XA517 AO 40G

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW52637
  • Mfr. Model # 52637
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 599
  • Shipping Weight 2.6 lbs

Technical Specs

  • Grit 40
  • Item Sanding Disc
  • Series XA517
  • Disc Dia. 5"
  • Colour Brown
  • Backing Weight X
  • Abrasive Type Coated
  • Abrasive Material Aluminum Oxide
  • Backing Material Cloth
  • Grade Medium
  • Packaged In Box
  • Vacuum Hole Design No Hole

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list