Skip Content
CLOTH DISC,3 IN D,80 GRIT,PK25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLOTH DISC,3 IN D,80 GRIT,PK25

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW11A024
  • Mfr. Model # 11A024
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 594
  • Shipping Weight 0.6 lbs

Technical Specs

  • Attaching System Type 2
  • Colour Brown
  • Item Locking Sanding Disc
  • Grade Medium
  • Max. RPM 20,000
  • Grit 80
  • Attachment Type Turn-On/Off
  • Disc Dia. 3"
  • Backing Weight X
  • Abrasive Material Aluminum Oxide
  • Abrasive Type Coated
  • Backing Material Cloth

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List