Skip Content
CLOTH DISC,3 IN D,50 GRIT,PK25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CLOTH DISC,3 IN D,50 GRIT,PK25

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10Z994
  • Mfr. Model # 10Z994
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 594
  • Shipping Weight 0.45 lbs

Technical Specs

  • Attaching System Type 1
  • Colour Brown
  • Item Locking Sanding Disc
  • Grade Coarse
  • Max. RPM 20,000
  • Grit 50
  • Attachment Type Snap-On/Off
  • Backing Weight X
  • Abrasive Material Aluminum Oxide
  • Abrasive Type Coated
  • Disc Dia. 3"
  • Backing Material Cloth

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list