Skip Content
CLOTH DISC,3 IN D,240 GRIT,PK50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLOTH DISC,3 IN D,240 GRIT,PK50

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW11A105
  • Mfr. Model # 11A105
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 594
  • Shipping Weight 0.9 lbs

Technical Specs

  • Attaching System Type 3
  • Grade Very Fine
  • Item Locking Sanding Disc
  • Colour Brown
  • Grit 240
  • Backing Weight X
  • Attachment Type Roll-On/Off
  • Disc Dia. 3"
  • Abrasive Type Coated
  • Max. RPM 20,000
  • Backing Material Cloth
  • Abrasive Material Aluminum Oxide

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List