Skip Content
CLOTH DISC,3 IN D,180 GRIT,PK50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLOTH DISC,3 IN D,180 GRIT,PK50

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW11A001
  • Mfr. Model # 11A001
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 594
  • Shipping Weight 0.9 lbs

Technical Specs

  • Attaching System Type 1
  • Item Locking Sanding Disc
  • Colour Brown
  • Grade Very Fine
  • Max. RPM 20,000
  • Grit 180
  • Attachment Type Snap-On/Off
  • Backing Weight X
  • Disc Dia. 3"
  • Abrasive Type Coated
  • Abrasive Material Aluminum Oxide
  • Backing Material Cloth

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list