Skip Content
CLOTH DISC,3 D,150G,TYPE 1,PK50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CLOTH DISC,3 D,150G,TYPE 1,PK50

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10Z999
  • Mfr. Model # 10Z999
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 594
  • Shipping Weight 0.8 lbs

Technical Specs

  • Item Locking Sanding Disc
  • Attaching System Type 1
  • Colour Brown
  • Grade Fine
  • Grit 150
  • Max. RPM 20,000
  • Attachment Type Snap-On/Off
  • Disc Dia. 3"
  • Abrasive Material Aluminum Oxide
  • Abrasive Type Coated
  • Backing Weight X
  • Backing Material Cloth

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list