Skip Content
CLOTH DISC 20 Y WGT R203 ZAG 80G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLOTH DISC 20 Y WGT R203 ZAG 80G

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW52823
  • Mfr. Model # 52823
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 599
  • Shipping Weight 84.0 lbs

Technical Specs

  • Series R203
  • Item Sanding Disc
  • Colour Green
  • Disc Dia. 20"
  • Grit 80
  • Backing Weight Y
  • Abrasive Material Zirconia Alumina
  • Abrasive Type Coated
  • Backing Material Cloth
  • Packaged In Box of 25
  • Vacuum Hole Design No Hole

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list