Skip Content
CLOTH DISC 20 Y WGT R203 ZAG 50G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLOTH DISC 20 Y WGT R203 ZAG 50G

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW52821
  • Mfr. Model # 52821
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 599
  • Shipping Weight 105.0 lbs

Technical Specs

  • Colour Green
  • Item Sanding Disc
  • Disc Dia. 20"
  • Series R203
  • Grit 50
  • Backing Weight Y
  • Abrasive Type Coated
  • Backing Material Cloth
  • Abrasive Material Zirconia Alumina
  • Packaged In Box of 25
  • Vacuum Hole Design No Hole

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List