Skip Content
CLOTH DISC 20 X WGT XA517 AO 60G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLOTH DISC 20 X WGT XA517 AO 60G

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW52705
  • Mfr. Model # 52705
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 599
  • Shipping Weight 67.0 lbs

Technical Specs

  • Colour Brown
  • Item Sanding Disc
  • Grit 60
  • Series XA517
  • Disc Dia. 20"
  • Abrasive Type Coated
  • Backing Weight X
  • Abrasive Material Aluminum Oxide
  • Backing Material Cloth
  • Packaged In Box of 25
  • Vacuum Hole Design No Hole

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List