CLOTH DISC,2 IN D,36 GRIT,PK25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

CLOTH DISC,2 IN D,36 GRIT,PK25

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW11N219
  • Mfr. Model # 11N219
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 594
  • Shipping Weight 0.39 lbs

Technical Specs

  • Item Locking Sanding Disc
  • Colour Green
  • Max. RPM 30,000
  • Backing Weight X
  • Abrasive Type Coated
  • Abrasive Material Zirconia Alumina

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list