Skip Content
CLOTH DISC,2 IN D,180 GRIT,PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CLOTH DISC,2 IN D,180 GRIT,PK100

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW11A075
  • Mfr. Model # 11A075
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 594
  • Shipping Weight 0.92 lbs

Technical Specs

  • Item Locking Sanding Disc
  • Attaching System Type 3
  • Grade Very Fine
  • Colour Brown
  • Grit 180
  • Max. RPM 30,000
  • Attachment Type Roll-On/Off
  • Disc Dia. 2"
  • Backing Weight X
  • Abrasive Type Coated
  • Abrasive Material Aluminum Oxide
  • Backing Material Cloth

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list