Skip Content
CLOTH DISC 16 Y WGT R203 ZAG 60G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLOTH DISC 16 Y WGT R203 ZAG 60G

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW52814
  • Mfr. Model # 52814
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 599
  • Shipping Weight 65.0 lbs

Technical Specs

  • Item Sanding Disc
  • Colour Green
  • Grit 60
  • Series R203
  • Disc Dia. 16"
  • Abrasive Type Coated
  • Backing Weight Y
  • Abrasive Material Zirconia Alumina
  • Backing Material Cloth
  • Packaged In Box of 25
  • Vacuum Hole Design No Hole

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List