Skip Content
CLOTH DISC 16 Y WGT R203 ZAG 40G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLOTH DISC 16 Y WGT R203 ZAG 40G

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW52812
  • Mfr. Model # 52812
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 599
  • Shipping Weight 91.0 lbs

Technical Specs

  • Colour Green
  • Disc Dia. 16"
  • Item Sanding Disc
  • Series R203
  • Grit 40
  • Backing Weight Y
  • Backing Material Cloth
  • Abrasive Type Coated
  • Abrasive Material Zirconia Alumina
  • Vacuum Hole Design No Hole
  • Packaged In Box of 25

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List