Skip Content
CLOTH DISC 16 Y WGT R203 ZAG 100G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLOTH DISC 16 Y WGT R203 ZAG 100G

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW52816
  • Mfr. Model # 52816
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 599
  • Shipping Weight 49.0 lbs

Technical Specs

  • Series R203
  • Item Sanding Disc
  • Grit 100
  • Colour Green
  • Disc Dia. 16"
  • Abrasive Type Coated
  • Backing Weight Y
  • Abrasive Material Zirconia Alumina
  • Backing Material Cloth
  • Packaged In Box of 25
  • Vacuum Hole Design No Hole

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list