Skip Content
CLOTH DISC 12 Y WGT R203 ZAG 60G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLOTH DISC 12 Y WGT R203 ZAG 60G

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW52806
  • Mfr. Model # 52806
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 599
  • Shipping Weight 40.0 lbs

Technical Specs

  • Colour Green
  • Item Sanding Disc
  • Series R203
  • Grit 60
  • Disc Dia. 12"
  • Abrasive Type Coated
  • Abrasive Material Zirconia Alumina
  • Backing Weight Y
  • Backing Material Cloth
  • Packaged In Box of 25
  • Vacuum Hole Design No Hole

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list