Skip Content
CLOTH DISC 12 Y WGT R203 ZAG 40G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CLOTH DISC 12 Y WGT R203 ZAG 40G

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW52804
  • Mfr. Model # 52804
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 599
  • Shipping Weight 54.0 lbs

Technical Specs

  • Item Sanding Disc
  • Colour Green
  • Series R203
  • Grit 40
  • Disc Dia. 12"
  • Backing Weight Y
  • Abrasive Type Coated
  • Backing Material Cloth
  • Abrasive Material Zirconia Alumina
  • Packaged In Box of 25
  • Vacuum Hole Design No Hole

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list