CLOTH DISC 12 X WGT XA517 AO 40G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CLOTH DISC 12 X WGT XA517 AO 40G

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW52681
  • Mfr. Model # 52681
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 599
  • Shipping Weight 8.2 lbs

Technical Specs

  • Colour Brown
  • Item Sanding Disc
  • Series XA517
  • Backing Weight X
  • Abrasive Material Aluminum Oxide
  • Abrasive Type Coated
  • Vacuum Hole Design No Hole

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list