Skip Content
CLOTH DISC,1 IN D,60 GRIT,PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CLOTH DISC,1 IN D,60 GRIT,PK100

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW11A033
  • Mfr. Model # 11A033
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 594
  • Shipping Weight 0.45 lbs

Technical Specs

  • Colour Brown
  • Item Locking Sanding Disc
  • Attaching System Type 3
  • Grade Coarse
  • Grit 60
  • Max. RPM 40,000
  • Attachment Type Roll-On/Off
  • Disc Dia. 1"
  • Backing Weight X
  • Backing Material Cloth
  • Abrasive Material Aluminum Oxide
  • Abrasive Type Coated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list